
Replacement for Grainger 1c439 replacement light bulb lamp
Mfr # 1C439 GRAINGER
Zoro # G603025896
product price: $33.15
/eaKey Features
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
650
Watts
650
Voltage
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C439 GRAINGER
Zoro #
G603025896
UPC #
-
Country of Origin
China
Details
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
650
Watts
650
Voltage
120
Color Temperature
3400
Description
Replacement for Grainger 1c439 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.