Zoro Homepage

Replacement for Grainger 1c928 replacement light bulb lamp

  • Mfr # 1C928 GRAINGER

  • Zoro # G202829185


product price: $28.79
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
8.75
Watts
8.75
Voltage
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C928 GRAINGER
Zoro #
G202829185
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
8.75
Watts
8.75
Voltage
3.5

Description

Replacement for Grainger 1c928 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.