Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Grainger 1k373 replacement light bulb lamp

  • Mfr # 1K373 GRAINGER

  • Zoro # G103021299


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
240
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR56
Bulb Color Temp.
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1K373 GRAINGER
Zoro #
G103021299
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
240
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR56
Bulb Color Temp.
2800

Description

Replacement for Grainger 1k373 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.