Shop ILC
See all product information
Create Account
Replacement for Grainger 1k399 replacement light bulb lamp, 2PK
Mfr # 1K399 GRAINGER
Zoro # G310171213
product price:Â
$
48.65
/pk of 2, $24.33/ea
Key Features
Voltage
120 V
Watts
65 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1K399 GRAINGER
- Zoro #
- G310171213
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 65 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BR30
Description
Replacement for Grainger 1k399 replacement light bulb lamp 2 Pack