Shop ILC
See all product information
Create Account
Replacement for Grainger 1mm76 replacement light bulb lamp, 4PK
Mfr # 1MM76 GRAINGER
Zoro # G610186504
product price:Â
$
42.55
/pk of 4, $10.64/ea
Key Features
Bulb Shape
A15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1MM76 GRAINGER
- Zoro #
- G610186504
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A15
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
- Watts
- 40 W
Description
Replacement for Grainger 1mm76 replacement light bulb lamp 4 Pack