Shop ILC
See all product information
Create Account
Replacement for Grainger 21u488, 10PK
Mfr # 21U488 GRAINGER
Zoro # G510130652
product price:Â
$
28.39
/pk 10, $2.84/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21U488 GRAINGER
- Zoro #
- G510130652
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Grainger 21u488 10 Pack