Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Grainger 2dzx7 replacement light bulb lamp

  • Mfr # 2DZX7 GRAINGER

  • Zoro # G102800444


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T4
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Wattage Equivalency
39
Color Temperature
4200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DZX7 GRAINGER
Zoro #
G102800444
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Wattage Equivalency
39
Color Temperature
4200

Description

Replacement for Grainger 2dzx7 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.