Shop ILC
See all product information
Create Account
Replacement for Grainger 2f518 replacement light bulb lamp
Mfr # 2F518 GRAINGER
Zoro # G703021408
product price:Â
$
24.49
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2F518 GRAINGER
- Zoro #
- G703021408
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Grainger 2f518 replacement light bulb lamp