Zoro Homepage

Replacement for Grainger 2f564 replacement light bulb lamp

  • Mfr # 2F564 GRAINGER

  • Zoro # G202801273


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
75
Watts
75
Voltage
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2F564 GRAINGER
Zoro #
G202801273
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
75
Watts
75
Voltage
28

Description

Replacement for Grainger 2f564 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.