Zoro Homepage

Replacement for Grainger 2flu4 replacement light bulb lamp

  • Mfr # 2FLU4 GRAINGER

  • Zoro # G402828155


product price: $28.79
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
8.75
Watts
8.75
Voltage
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FLU4 GRAINGER
Zoro #
G402828155
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
8.75
Watts
8.75
Voltage
3.5

Description

Replacement for Grainger 2flu4 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.