Zoro Homepage

Replacement for Grainger 2fmb6 LED Replacement replacement light bulb lamp

  • Mfr # 2FMB6 LED REPLACEMENT GRAINGER

  • Zoro # G402863361


product price: $53.85
/ea

Key Features

Voltage
12
Watts
3.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3200
Wattage Equivalency
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FMB6 LED REPLACEMENT GRAINGER
Zoro #
G402863361
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
3.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3200
Wattage Equivalency
3.5

Description

Replacement for Grainger 2fmb6 LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.