Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Grainger 2fmu4 replacement light bulb lamp, 10PK

  • Mfr # 2FMU4 GRAINGER

  • Zoro # G410138840


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Voltage
12.5 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
3.13 W
Bulb Shape
G4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FMU4 GRAINGER
Zoro #
G410138840
UPC #
-
Country of Origin
China

Details

Voltage
12.5 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
3.13 W
Bulb Shape
G4.5

Description

Replacement for Grainger 2fmu4 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.