Shop ILC
See all product information
Create Account
Replacement for Grainger 3bb28 LED Replacement replacement light bulb lamp
Mfr # 3BB28 LED REPLACEMENT GRAINGER
Zoro # G802826874
product price:Â
$
29.89
/ea
Key Features
Voltage
12
Watts
1.6
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3BB28 LED REPLACEMENT GRAINGER
- Zoro #
- G802826874
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 1.6
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Wattage Equivalency
- 1.6
Description
Replacement for Grainger 3bb28 LED Replacement replacement light bulb lamp