Shop ILC
See all product information
Create Account
Replacement for Grainger 4rzw3 replacement light bulb lamp, 2PK
Mfr # 4RZW3 GRAINGER
Zoro # G710173923
product price:Â
$
27.29
/pk 2, $13.65/ea
Key Features
Voltage
145 V
Bulb Shape
S6
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
6 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4RZW3 GRAINGER
- Zoro #
- G710173923
- UPC #
- -
- Country of Origin
- China
- Voltage
- 145 V
- Bulb Shape
- S6
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 6 W
Description
Replacement for Grainger 4rzw3 replacement light bulb lamp 2 Pack