Shop ILC
See all product information
Create Account
Replacement for Grainger 5v012 replacement light bulb lamp, 4PK
Mfr # 5V012 GRAINGER
Zoro # G710187418
product price:Â
$
55.49
/pk of 4, $13.87/ea
Key Features
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
150 W
Bulb Shape
A21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5V012 GRAINGER
- Zoro #
- G710187418
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 150 W
- Bulb Shape
- A21
Description
Replacement for Grainger 5v012 replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.