Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Grainger 6vc27 replacement light bulb lamp, 10PK

  • Mfr # 6VC27 GRAINGER

  • Zoro # G710136669


product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
T2.75
Voltage
14 V
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
3.36 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VC27 GRAINGER
Zoro #
G710136669
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.75
Voltage
14 V
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
3.36 W

Description

Replacement for Grainger 6vc27 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.