Shop ILC
See all product information
Create Account
Replacement for Grainger 6xt49 replacement light bulb lamp, 25PK
Mfr # 6XT49 GRAINGER
Zoro # G810160458
product price:Â
$
666.99
/pk of 25, $26.68/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G5 MINIATURE BIPIN
Wattage Equivalency
21 W
Bulb Shape
T5
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6XT49 GRAINGER
- Zoro #
- G810160458
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G5 MINIATURE BIPIN
- Wattage Equivalency
- 21 W
- Bulb Shape
- T5
- Bulb Color Temp.
- 3500 K
Description
Replacement for Grainger 6xt49 replacement light bulb lamp 25 Pack