Shop ILC
See all product information
Create Account
Replacement for Grant Photo Products Senior replacement light bulb lamp, 2PK
Mfr # SENIOR GRANT PHOTO PRODUCTS
Zoro # G410380096
product price:Â
$
33.95
/pk of 2, $16.98/ea
Key Features
Wattage
75 W
Voltage
120 V
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SENIOR GRANT PHOTO PRODUCTS
- Zoro #
- G410380096
- UPC #
- -
- Country of Origin
- China
- Wattage
- 75 W
- Voltage
- 120 V
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Color Temperature
- 3000 K
Description
Replacement for Grant Photo Products Senior replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.