Shop ILC
See all product information
Create Account
Replacement for Graphix 500 replacement light bulb lamp
Mfr # 500 GRAPHIX
Zoro # G403210065
product price:Â
$
34.95
/ea
Key Features
Voltage
13.8
Watts
85
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500 GRAPHIX
- Zoro #
- G403210065
- UPC #
- -
- Country of Origin
- China
- Voltage
- 13.8
- Watts
- 85
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3150
Description
Replacement for Graphix 500 replacement light bulb lamp