Zoro Homepage

Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp

  • Mfr # FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT

  • Zoro # G903210169


product price: $37.15
/ea

Key Features

Watts
360
Wattage Equivalency
360
Bulb Shape
MR16
Color Temperature
3300
Bulb Base Type
GY5.3 2-FLAT PINS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT
Zoro #
G903210169
UPC #
-
Country of Origin
China

Details

Watts
360
Wattage Equivalency
360
Bulb Shape
MR16
Color Temperature
3300
Bulb Base Type
GY5.3 2-FLAT PINS
Voltage
82

Description

Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.