
Replacement for Green Creative 58001 replacement light bulb lamp
Mfr # 58001
Zoro # G505347201
product price: $65.85
/eaKey Features
Voltage
120
Watts
5.5
Bulb Base Type
2GX7 4-PIN BASE
Color Temperature
3500
Wattage Equivalency
5.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58001
Zoro #
G505347201
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
5.5
Bulb Base Type
2GX7 4-PIN BASE
Color Temperature
3500
Wattage Equivalency
5.5
Description
Replacement for Green Creative 58001 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.