Shop ILC
See all product information
Create Account
Replacement for Green Energy 12561 replacement light bulb lamp, 2PK
Mfr # 12561 GREEN ENERGY
Zoro # G010160555
product price:Â
$
39.39
/pk 2, $19.70/ea
Key Features
Bulb Shape
T4
Bulb Base Type
G9 2-PIN LOOP
Voltage
120 V
Watts
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12561 GREEN ENERGY
- Zoro #
- G010160555
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- G9 2-PIN LOOP
- Voltage
- 120 V
- Watts
- 75 W
Description
Replacement for Green Energy 12561 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.