Shop ILC
See all product information
Create Account
Replacement for Green Energy 12v-18wkr T5 Wedge MCA Amber replacement light bulb lamp
Mfr # 12V-18WKR T5 WEDGE MCA AMBER GREEN ENERGY
Zoro # G602790825
product price:Â
$
11.59
/ea
Key Features
Voltage
12
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12V-18WKR T5 WEDGE MCA AMBER GREEN ENERGY
- Zoro #
- G602790825
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Watts
- 18
Description
Replacement for Green Energy 12v-18wkr T5 Wedge MCA Amber replacement light bulb lamp