Replacement for Green Energy 16107-gel replacement light bulb lamp, 2PK

  • Mfr # 16107-GEL GREEN ENERGY

  • Zoro # G510168440


product price:  $35.55
/pk 2, $17.78/ea

Key Features

Voltage
12 V
Bulb Color Temp.
2900 K
Bulb Base Type
GZ4 GU4 2-PIN
Watts
20 W
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16107-GEL GREEN ENERGY
Zoro #
G510168440
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Color Temp.
2900 K
Bulb Base Type
GZ4 GU4 2-PIN
Watts
20 W
Bulb Shape
MR11

Description

Replacement for Green Energy 16107-gel replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.