Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Green Energy 16114 replacement light bulb lamp, 4PK

  • Mfr # 16114 GREEN ENERGY

  • Zoro # G710185742


product price: $61.29
/pk 4, $15.32/ea

Key Features

Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Voltage
12 V
Bulb Shape
MR11
Bulb Color Temp.
2925 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16114 GREEN ENERGY
Zoro #
G710185742
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Voltage
12 V
Bulb Shape
MR11
Bulb Color Temp.
2925 K

Description

Replacement for Green Energy 16114 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.