
Replacement for Green Energy 24V 10W Xenon Wedge Clear replacement light bulb lamp, 10PK
Mfr # 24V 10W XENON WEDGE CLEAR GREEN ENERGY
Zoro # G410126793
product price:Â $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
10
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24V 10W XENON WEDGE CLEAR GREEN ENERGY
Zoro #
G410126793
UPC #
-
Country of Origin
China
Details
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
10
Color Temperature
2800 K
Description
Replacement for Green Energy 24V 10W Xenon Wedge Clear replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.