Replacement for Green Energy 24V 3W Xenon Wedge Clear replacement light bulb lamp, 10PK

  • Mfr # 24V 3W XENON WEDGE CLEAR GREEN ENERGY

  • Zoro # G810126867


product price:  $168.99
/pk 10, $16.90/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3
Watts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24V 3W XENON WEDGE CLEAR GREEN ENERGY
Zoro #
G810126867
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3
Watts
3

Description

Replacement for Green Energy 24V 3W Xenon Wedge Clear replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.