Replacement for Green Energy 24V 5W Xenon Rigid Loop Frost replacement light bulb lamp, 2PK

  • Mfr # 24V 5W XENON RIGID LOOP FROST GREEN ENERGY

  • Zoro # G110173653


product price:  $14.55
/pk 2, $7.28/ea

Key Features

Bulb Shape
T3.25
Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Watts
5 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24V 5W XENON RIGID LOOP FROST GREEN ENERGY
Zoro #
G110173653
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Watts
5 W
Voltage
24 V

Description

Replacement for Green Energy 24V 5W Xenon Rigid Loop Frost replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.