Shop ILC

Replacement for Green Energy 24V 5W Xenon Wedge Frost replacement light bulb lamp, 10PK

  • Mfr # 24V 5W XENON WEDGE FROST GREEN ENERGY

  • Zoro # G510127539


product price:  $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24V 5W XENON WEDGE FROST GREEN ENERGY
Zoro #
G510127539
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K

Description

Replacement for Green Energy 24V 5W Xenon Wedge Frost replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.