Replacement for Green Energy 35par36 FL 12V replacement light bulb lamp

  • Mfr # 35PAR36 FL 12V GREEN ENERGY

  • Zoro # G502973625


product price: $29.45
/ea

Key Features

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35PAR36 FL 12V GREEN ENERGY
Zoro #
G502973625
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
35
Watts
35
Voltage
12
Color Temperature
3050

Description

Replacement for Green Energy 35par36 FL 12V replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.