Replacement for Green Energy Bab/60 12v-20w/60 replacement light bulb lamp, 2PK

  • Mfr # BAB/60 12V-20W/60 GREEN ENERGY

  • Zoro # G010163013


product price: $44.25
/pk 2, $22.13/ea

Key Features

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
20 W
Voltage
12 V
Bulb Shape
MR16
Bulb Color Temp.
2925 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAB/60 12V-20W/60 GREEN ENERGY
Zoro #
G010163013
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
20 W
Voltage
12 V
Bulb Shape
MR16
Bulb Color Temp.
2925 K

Description

Replacement for Green Energy Bab/60 12v-20w/60 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.