Shop ILC
See all product information
Create Account
Replacement for Green Energy CFL 13w/35k T3 Spiral Gu24 Coil-twis replacement light bulb lamp
Mfr # CFL 13W/35K T3 SPIRAL GU24 COIL-TWIS GREEN EN
Zoro # G502763042
product price:Â
$
27.99
/ea
Key Features
Voltage
120
Watts
13
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL 13W/35K T3 SPIRAL GU24 COIL-TWIS GREEN EN
- Zoro #
- G502763042
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 13
- Bulb Base Type
- GU24 2 PIN
- Bulb Shape
- COIL
Description
Replacement for Green Energy CFL 13w/35k T3 Spiral Gu24 Coil-twis replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.