Shop ILC
See all product information
Create Account
Replacement for Green Energy CFL 13w/41k T3 Spiral Gu24 Coil-twis replacement light bulb lamp
Mfr # CFL 13W/41K T3 SPIRAL GU24 COIL-TWIS GREEN EN
Zoro # G202763038
product price:Â
$
24.79
/ea
Key Features
Voltage
120
Watts
13
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL 13W/41K T3 SPIRAL GU24 COIL-TWIS GREEN EN
- Zoro #
- G202763038
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 13
- Bulb Base Type
- GU24 2 PIN
- Bulb Shape
- COIL
Description
Replacement for Green Energy CFL 13w/41k T3 Spiral Gu24 Coil-twis replacement light bulb lamp