Shop ILC
See all product information
Create Account
Replacement for Green Energy CFL 15w/27k Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # CFL 15W/27K COIL-TWIST-SPIRAL GREEN ENERGY
Zoro # G310170216
product price:Â
$
36.99
/pk 2, $18.50/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Watts
15 W
Bulb Color Temp.
2700 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL 15W/27K COIL-TWIST-SPIRAL GREEN ENERGY
- Zoro #
- G310170216
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
- Watts
- 15 W
- Bulb Color Temp.
- 2700 K
- Voltage
- 120 V
Description
Replacement for Green Energy CFL 15w/27k Coil-twist-spiral replacement light bulb lamp 2 Pack