Shop ILC

Replacement for Green Energy CFL 15w/27k T3 Spiral replacement light bulb lamp, 2PK

  • Mfr # CFL 15W/27K T3 SPIRAL GREEN ENERGY

  • Zoro # G910174355


product price: 
$
49.79
/pk 2, $24.90/ea

Key Features

Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Color Temp.
2700 K
Voltage
120 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL 15W/27K T3 SPIRAL GREEN ENERGY
Zoro #
G910174355
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Color Temp.
2700 K
Voltage
120 V

Description

Replacement for Green Energy CFL 15w/27k T3 Spiral replacement light bulb lamp 2 Pack

Ratings & reviews