
Replacement for Green Energy EPN Jcr12v-35w Gx5.3 replacement light bulb lamp
Mfr # EPN JCR12V-35W GX5.3 GREEN ENERGY
Zoro # G203200358
product price:Â $59.45
/eaKey Features
Voltage
12
Watts
35
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EPN JCR12V-35W GX5.3 GREEN ENERGY
Zoro #
G203200358
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
35
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3300
Description
Replacement for Green Energy EPN Jcr12v-35w Gx5.3 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.