Bulb Halogen A19 Sft White 28W

  • Mfr # 52190

  • Zoro # G906882448


product price:  $14.25
/ea

Key Features

Voltage
120
Watts
29
Bulb Base Type
Medium Aluminum
Bulb Shape
A19
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52190
Zoro #
G906882448
UPC #
46135521904
Country of Origin
United States

Dimensions

Light Bulb Dia.
2.362

Details

Voltage
120
Watts
29
Bulb Base Type
Medium Aluminum
Bulb Shape
A19
Lumens
400
Bulb Color Temp.
2700
Bulb Finish
Soft White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.