Shop ILC
See all product information
Create Account
Replacement for Green Energy EXR Jcr82v-300w Gx5.3 replacement light bulb lamp
Mfr # EXR JCR82V-300W GX5.3 GREEN ENERGY
Zoro # G903200450
product price:Â
$
41.15
/ea
Key Features
Voltage
82
Watts
300
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR13
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXR JCR82V-300W GX5.3 GREEN ENERGY
- Zoro #
- G903200450
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 300
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR13
- Bulb Color Temp.
- 3350
Description
Replacement for Green Energy EXR Jcr82v-300w Gx5.3 replacement light bulb lamp