Replacement for Green Energy Ext/fg/blue Jr12v-50w/n/fg Blue Japa replacement light bulb lamp

  • Mfr # EXT/FG/BLUE JR12V-50W/N/FG BLUE JAPA GREEN EN

  • Zoro # G903200368


product price:  $23.59
/ea

Key Features

Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXT/FG/BLUE JR12V-50W/N/FG BLUE JAPA GREEN EN
Zoro #
G903200368
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16

Description

Replacement for Green Energy Ext/fg/blue Jr12v-50w/n/fg Blue Japa replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.