Shop ILC
See all product information
Create Account
Replacement for Green Energy Eyf/fg Jr12v-75w/n/fg Bright-boy replacement light bulb lamp
Mfr # EYF/FG JR12V-75W/N/FG BRIGHT-BOY GREEN ENERGY
Zoro # G203200099
product price:Â
$
27.35
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EYF/FG JR12V-75W/N/FG BRIGHT-BOY GREEN ENERGY
- Zoro #
- G203200099
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- MR11
Description
Replacement for Green Energy Eyf/fg Jr12v-75w/n/fg Bright-boy replacement light bulb lamp