Shop ILC
See all product information
Create Account
Replacement for Green Energy F13w Dtt/2u/4pin G24q-1 4100k replacement light bulb lamp, 2PK
Mfr # F13W DTT/2U/4PIN G24Q-1 4100K GREEN ENERGY
Zoro # G610162669
product price:Â
$
57.85
/pk of 2, $28.93/ea
Key Features
Wattage Equivalency
13 W
Bulb Base Type
G24Q-1 4-PIN
Bulb Color Temp.
4100 K
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13W DTT/2U/4PIN G24Q-1 4100K GREEN ENERGY
- Zoro #
- G610162669
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 13 W
- Bulb Base Type
- G24Q-1 4-PIN
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
Description
Replacement for Green Energy F13w Dtt/2u/4pin G24q-1 4100k replacement light bulb lamp 2 Pack