Shop ILC

Replacement for Green Energy Fmt/fg 12v-35w/n/fg replacement light bulb lamp, 2PK

  • Mfr # FMT/FG 12V-35W/N/FG GREEN ENERGY

  • Zoro # G210151650


product price:  $37.15
/pk 2, $18.58/ea

Key Features

Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
35 W
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMT/FG 12V-35W/N/FG GREEN ENERGY
Zoro #
G210151650
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
35 W
Bulb Shape
MR16

Description

Replacement for Green Energy Fmt/fg 12v-35w/n/fg replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.