Shop ILC
See all product information
Create Account
Replacement for Green Energy FNV Jr12v-50w/60/fg 20,000hr replacement light bulb lamp, 2PK
Mfr # FNV JR12V-50W/60/FG 20,000HR GREEN ENERGY
Zoro # G510151817
product price:Â
$
62.15
/pk 2, $31.08/ea
Key Features
Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
50 W
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FNV JR12V-50W/60/FG 20,000HR GREEN ENERGY
- Zoro #
- G510151817
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR16
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Watts
- 50 W
- Voltage
- 12 V
Description
Replacement for Green Energy FNV Jr12v-50w/60/fg 20,000hr replacement light bulb lamp 2 Pack