Shop ILC
See all product information
Create Account
Replacement for Green Energy Fnv/fg 12v-50w/60/fg replacement light bulb lamp, 2PK
Mfr # FNV/FG 12V-50W/60/FG GREEN ENERGY
Zoro # G610151878
product price:Â
$
37.15
/pk of 2, $18.58/ea
Key Features
Bulb Shape
MR16
Voltage
12 V
Watts
50 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FNV/FG 12V-50W/60/FG GREEN ENERGY
- Zoro #
- G610151878
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR16
- Voltage
- 12 V
- Watts
- 50 W
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Color Temp.
- 3000 K
Description
Replacement for Green Energy Fnv/fg 12v-50w/60/fg replacement light bulb lamp 2 Pack