Shop ILC
See all product information
Create Account
Replacement for Green Energy Fnv/fg Jr12v-50w/60/fg Bright-boy replacement light bulb lamp
Mfr # FNV/FG JR12V-50W/60/FG BRIGHT-BOY GREEN ENERGY
Zoro # G903200054
product price:Â
$
23.89
/ea
Key Features
Voltage
24
Watts
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FNV/FG JR12V-50W/60/FG BRIGHT-BOY GREEN ENERGY
- Zoro #
- G903200054
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 20
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 2950
Description
Replacement for Green Energy Fnv/fg Jr12v-50w/60/fg Bright-boy replacement light bulb lamp