Shop ILC
See all product information
Create Account
Replacement for Green Energy FPB Jr12v-65w/w Bright-boy replacement light bulb lamp, 10PK
Mfr # FPB JR12V-65W/W BRIGHT-BOY GREEN ENERGY
Zoro # G110121517
product price:Â
$
88.75
/pk 10, $8.88/ea
Key Features
Bulb Color Temp.
3050 K
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
65 W
Voltage
12 V
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPB JR12V-65W/W BRIGHT-BOY GREEN ENERGY
- Zoro #
- G110121517
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3050 K
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Watts
- 65 W
- Voltage
- 12 V
- Bulb Shape
- MR16
Description
Replacement for Green Energy FPB Jr12v-65w/w Bright-boy replacement light bulb lamp 10 Pack