
Replacement for Green Energy Fss/fg12v-20w/n/ba15d/fg replacement light bulb lamp
Mfr # FSS/FG12V-20W/N/BA15D/FG GREEN ENERGY
Zoro # G403208819
product price:Â $25.15
/eaKey Features
Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FSS/FG12V-20W/N/BA15D/FG GREEN ENERGY
Zoro #
G403208819
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Bulb Color Temp.
2900
Description
Replacement for Green Energy Fss/fg12v-20w/n/ba15d/fg replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.