
Replacement for Green Energy Fte/fg 12v-35w/n/fg replacement light bulb lamp, 4PK
Mfr # FTE/FG 12V-35W/N/FG GREEN ENERGY
Zoro # G810185581
product price:Â $67.95
/pk 4, $16.99/eaKey Features
Bulb Color Temp.
2925 K
Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FTE/FG 12V-35W/N/FG GREEN ENERGY
Zoro #
G810185581
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
2925 K
Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
35 W
Description
Replacement for Green Energy Fte/fg 12v-35w/n/fg replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.