Shop ILC
See all product information
Create Account
Replacement for Green Energy GBJ Alr18 12v-50w/n/ba15d/cl replacement light bulb lamp
Mfr # GBJ ALR18 12V-50W/N/BA15D/CL GREEN ENERGY
Zoro # G103208973
product price:Â
$
33.75
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR16
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBJ ALR18 12V-50W/N/BA15D/CL GREEN ENERGY
- Zoro #
- G103208973
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3000
Description
Replacement for Green Energy GBJ Alr18 12v-50w/n/ba15d/cl replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.