Replacement for Green Energy GBK 12v-50w/w/ba15d/fr/fg/sc replacement light bulb lamp

  • Mfr # GBK 12V-50W/W/BA15D/FR/FG/SC GREEN ENERGY

  • Zoro # G003208912


product price:  $56.15
/ea

Key Features

Voltage
12
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBK 12V-50W/W/BA15D/FR/FG/SC GREEN ENERGY
Zoro #
G003208912
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR16

Description

Replacement for Green Energy GBK 12v-50w/w/ba15d/fr/fg/sc replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.